Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Navy, UltraSoft(R), 5XL
Mfr # 1325US7-5XLT-NAY
Zoro # G7795295
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Fits Waist Size 56 in to 58 in
- Size 5X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Bill
- MFR # 1325US7-5XLT-NAY
- Zoro # G7795295
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 56 in to 58 in |
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 42 in |
Maximum Chest Size | 64 in |
Maximum Waist Size | 59 in |
Minimum Chest Size | 62 in |
Minimum Waist Size | 56 in |
Tag Size | 59 x 75 |
Size (Max. Waist x Max. Chest) | 5X ( 59 in x 64 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 34 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 64 in, Maximum Waist Size 59 in, Minimum Chest Size 62 in, Minimum Waist Size 56 in, Number of Outside Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, XL, PR (11-920)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Yellow (19132)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 465K48 (465K48)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1218-L-18875)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 48 Reg. (101017-250 48 REG)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls