Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Flame Resistant Coverall, Navy, UltraSoft(R), 2XL
Mfr # 1325US7-2XLT-NAY
Zoro # G7795261
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Fits Waist Size 44 in to 46 in
- Size 2X-Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1325US7-2XLT-NAY
- Zoro # G7795261
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 44 in to 46 in |
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 37 in |
Tag Size | 47 x 75 |
Minimum Waist Size | 44 in |
Maximum Chest Size | 52 in |
Maximum Waist Size | 47 in |
Minimum Chest Size | 50 in |
Size (Max. Waist x Max. Chest) | 2X ( 47 in x 52 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Men's, Inseam 34 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Minimum Waist Size 44 in, Number of Outside Pockets 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Gloves, Fingerless, Brown, L, PR (6JJ99)
- MAGID Kevlar High Heat Gloves (GG1314WL)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- MCR SAFETY High Visibility Vest, 5XL Size, Unisex (WCCL2MLSZX5)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL FR Coverall, Navy, L, 32in., Hemmed, Zipper (1155US7-LT-NAY)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), S (1325US7-SR-NAY)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- Big Bill Flame Resistant & Arc Flash Overalls & Coveralls