Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Yellow, Tencate Tecasafe(R) Plus, M
Mfr # 148BDTY7-MT-YEL
Zoro # G7795794
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.9 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size M
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 148BDTY7-MT-YEL
- Zoro # G7795794
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Sleeve Length Type | Long |
Description
ANSI Class 3, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Yellow, Fabric Weight 6.5 oz, Features Bar-Tacked at All Stress Points, Cuffs with Button Closure, Double Back Yoke, Regular Fit, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Aramid, 40 Percent Modacrylic, 48 Percent Tencel, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL VF, General Purpose Glove, 8, 36J048, PR (11-600VP)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG557S)
- REFRIGIWEAR Extreme Freezer Glove Black XLg (0679RBLKXLG)
- BRADLEY Ball Valve Assembly, Stay-Open (S30-061)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- ARIAT FR Button Down Shirt, Gray, XL (10019063)
- PIP FR Clothing (385-FRRS-NV/2X)
- MCR SAFETY FR Long Sleeve Shirt, Navy, S, Regular (H1NS)
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- Big Bill Flame Resistant & Arc Flash Shirts