Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Royal Blue, UltraSoft(R), XL
Mfr # 235US7-XLR-BLR
Zoro # G7795891
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size XL
- Fits Chest Size 46 in to 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 235US7-XLR-BLR
- Zoro # G7795891
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | 35 5/8 in |
Sleeve Length Type | Long |
Maximum Chest Size | 48 in |
Minimum Chest Size | 46 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size XL, Sleeve Length 35 5/8 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7110-9W)
- JUPITER GEAR Jupiter Gear JG-SLNGBAG1-KHAKI Tactical Military Sling Shoulder Bag Molle Outdoor Daypack Backpack with Adjustable Strap; Khaki (JG-SLNGBAG1-KHAKI)
- DUNLOP Knee Boots, Size 13, 16" H, White, Plain, PR (810111333)
- ACCUFORM Right-To-Know Center, English, 24 in. H (ZRS335)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, 2XL (FRS160-DNY XXL REG)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- Big Bill Workwear and Protective Clothing