Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Royal Blue, UltraSoft(R), M
Mfr # 235US7-MR-BLR
Zoro # G7795873
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size M
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 235US7-MR-BLR
- Zoro # G7795873
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Sleeve Length | 34 3/8 in |
Sleeve Length Type | Long |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size M, Sleeve Length 34 3/8 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Sms Coveralls Hd With Boots Lg Bag (68441)
- C.H. HANSON Letter Stamp Set, Reversed, 3/16" (25250)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (KKC3KV-05-XL)
- ALTA Fire Extinguisher Cabinet, Surface Mount, 27 in Height, 10 lb (7064-DV)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- CARHARTT FR Force Cotton SS T Shirt (100234-051)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, XL (C52FKSRXL)
- PORTWEST Flame Resistant ARC2 T-Shirt, XL (FR96)
- Big Bill Flame Resistant & Arc Flash Shirts