Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Royal Blue, UltraSoft(R), L
Mfr # 235US7-LR-BLR
Zoro # G7795882
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Royal Blue
- Fabric Weight 7 oz
- ATPV Rating 8.7 cal/sq cm
- Fits Chest Size 42 in to 44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 235US7-LR-BLR
- Zoro # G7795882
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 35 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Sleeve Length Type | Long |
Details
Item | Flame-Resistant Collared Shirt |
Color | Royal Blue |
Fabric Weight | 7 oz |
ATPV Rating | 8.7 cal/sq cm |
Features | High Resistance Thread |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 2112, NFPA 70E, UL Classified |
Arc Flash PPE Category | 2 |
Hazard Risk Category (HRC) | 2 |
Number of Pockets | 2 |
Closure Type | Buttons |
Gender | Men's |
Pattern | Stripes |
Protection Type | High-Visibility |
High-Visibility | Yes |
Material Trade Name | 12% Nylon, 88% Cotton |
Pocket Location | Left Chest |
Neck Style | Collar |
Back Stripe Pattern | None |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size L, Sleeve Length 35 in, Sleeve Length Type Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Bifocal Reader Safety Glasses, Diopter Strength +2.00, Anti-Scratch, Frameless, Clear Lens (6PPC3)
- LYLE Aluminum Pesticide Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, English, LCU4-0702-NA_14X10 (LCU4-0702-NA_14X10)
- 3M Elastic Chin Strap X24,46551-00000, PK10 (46551-00000)
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BDC)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- CARHARTT Flame Resistant Zip Up Sweatshirt, Blue (104982-I262XLREG)
- LAKELAND Westex DH FR Shirt, Hi-Vis, LG (ISH65DH29RT-LG)
- MCR SAFETY FR L Sleeve Shirt, 8.7 cal/sq cm, Nav Blue (S1NL)
- PORTWEST Bizflame Shirt 88/12, XXL (FR89)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- Big Bill Workwear and Protective Clothing