Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Navy, UltraSoft(R), 5XL
Mfr # 235US7-5XLT-NAY
Zoro # G7796101
product price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 2
- Size 5X-Large
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 235US7-5XLT-NAY
- Zoro # G7796101
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 39 1/8 in |
Sleeve Length Type | Long |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 64 in, Minimum Chest Size 62 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size 5X-Large, Sleeve Length 39 1/8 in, Sleeve Length Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, White, 1-1/4"H (3WHT)
- TOUGH DUCK Flex Twill Cargo Short, Black, 36 (631016)
- PIP Seamless Knits for General Duty, S, PK12 (33-B125/S)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- BIG BILL Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL (235US7-2XLR-BLR)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- LINCOLN ELECTRIC Flame-Resistant Collared Shirt, Black, XL (KH809XL)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- Big Bill Flame Resistant & Arc Flash Shirts