Shop All Flame Resistant & Arc Flash Shirts
Big Bill
Flame Resistant Collared Shirt, Blue, UltraSoft(R), 2XL
Mfr # 235US7-2XLR-BLR
Zoro # G7795907
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 8.7 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size 2X-Large
- Hazard Risk Category (HRC) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 235US7-2XLR-BLR
- Zoro # G7795907
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 36 1/4 in |
Maximum Chest Size | 52 in |
Sleeve Length Type | Long |
Minimum Chest Size | 50 in |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Royal Blue, Fabric Weight 7 oz, Features High Resistance Thread, Closure Type Buttons, Gender Men's, High-Visibility Yes, Flame-Resistant Collared Shirt, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Neck Style Collar, Number of Pockets 2, Pattern Stripes, Pocket Location Left Chest, Protection Type High-Visibility, Size 2X-Large, Sleeve Length 36 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Handbook, DOT Hazmat Requirements, English (57333)
- SIGNMISSION PASTRAMI SANDWICH DECAL sticker Yiddish food restaurant butcher shop, D-12 Pastrami Sandwich (D-12 Pastrami Sandwich)
- INCOM Arrow Tape, Black/White, 1 In. W, PMA159 (PMA159)
- HONEYWELL UVEX Safety Glasses, Genesis XC, HydroShield Anti-Fog, Black Half-Frame, Clear Lens (S3300HS)
- BIG BILL Shirt, Fire-Resistant, Navy (147BDUS7-SR-NAY)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- MCR SAFETY FR Long Sleeve Shirt, 10.6 cal/sq cm, Gray (LST1GL)
- PIP FR Clothing (385-FRHN-(TN)-3X)
- MCR SAFETY Flame-Resistant Collared Shirt, 2XL Size (SBS2006X2T)
- Big Bill Flame Resistant & Arc Flash Shirts