Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Coverall, Royal Blue, L, 33in., Hemmed
Mfr # 1175US7-LR-BLR
Zoro # G0083262
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Royal Blue
- Material Cotton/Nylon
- Fits Chest Size 42 in to 44 in
- Fabric Weight 7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1175US7-LR-BLR
- Zoro # G0083262
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Sleeve Length | 33 in |
Fits Waist Size | 43 in |
Maximum Waist Size | 59 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Tag Size | 59 x 72 |
Size (Max. Waist x Max. Chest) | L ( 59 in x 44 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Royal Blue, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Women's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 44 in, Maximum Waist Size 59 in, Minimum Chest Size 42 in, Number of Outside Pockets 7, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- TASCO Faceshield Visor, PETG, Clear, 8x15-1/2in (100-04115)
- PIG Spill Kit, Universal, White (KIT272)
- LYLE Decal, Warning Low Clearance, 7 x 5", Header Legend Color: Black, LCU6-0084-RD_7X5 (LCU6-0084-RD_7X5)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- Big Bill Arc Flash and Flame Resistant Clothing