Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Coverall, Royal Blue, 5XL, 40-1/2in., Hemmed
Mfr # 1175US7-5XLR-BLR
Zoro # G0083299
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Royal Blue
- Material Cotton/Nylon
- Fits Chest Size 62 in to 64
- Fabric Weight 7 oz
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1175US7-5XLR-BLR
- Zoro # G0083299
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 5X-Large |
Fits Chest Size | 62 in to 64 |
Sleeve Length | 40 1/2 in |
Fits Waist Size | 63 in |
Minimum Chest Size | 62 in |
Maximum Chest Size | 64 in |
Maximum Waist Size | 59 in |
Tag Size | 59 x 72 |
Size (Max. Waist x Max. Chest) | 5X ( 59 in x 64 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Royal Blue, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Women's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 64 in, Maximum Waist Size 59 in, Minimum Chest Size 62 in, Number of Outside Pockets 7, Size 5X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gas Cylinder Pallet, Cylinder Capacity 4 (19C157)
- SHOWA SHOWA Best Atlas KV350 Kevlar Glove with Nitrile Palm Coating, XL, 12PK (KV350-XL)
- TINGLEY Size 6 Men's Composite Rubber Boot, Black (27251)
- 5.11 Belt, TDU, Unisex, Black, XL (59551)
- BIG BILL FR Coverall with Reflective Tape, M (1325US7-MR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 3XL (1325US7-3XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LR-NAY)
- LAKELAND 7 oz. 100% FR Cotton Coveralls, Navy, 3-XL (NC070FRC13-XXXL)
- Big Bill Arc Flash and Flame Resistant Clothing