Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Coverall, Navy, S, 30in., Hemmed, Zipper
Mfr # 1175US7-SR-NAY
Zoro # G0083183
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy
- Material Cotton/Nylon
- Fabric Weight 7 oz
- Fits Chest Size 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1175US7-SR-NAY
- Zoro # G0083183
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | S |
Fits Chest Size | 36 in |
Fits Waist Size | 35 in |
Sleeve Length | 30 in |
Tag Size | 31 x 72 |
Minimum Chest Size | 34 in |
Maximum Waist Size | 31 in |
Maximum Chest Size | 36 in |
Size (Max. Waist x Max. Chest) | S ( 31 in x 36 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Women's, Inseam 30 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 36 in, Maximum Waist Size 31 in, Minimum Chest Size 34 in, Number of Outside Pockets 7, Size S, Sleeve Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC311123)
- POWERWELD Leather Drivers Gloves, X-Large (PW1414XL)
- SUPERIOR GLOVE Gloves, Grain Goatskin, XXL, PK12 (378GKTAXXL)
- TINGLEY Magnaprene FR Rain Hood, L, Yellow, Neoprene, ASTMD6413 (H12107)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 5XL (1325US7-5XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), M (408US7-MR-ORA)
- BERNE Flame Resistant Deluxe Bib Overall, Black - Large (FRB05BKS440)
- Big Bill Workwear and Protective Clothing