Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Coverall, Navy, 2XL, 37-1/2in., Hemmed
Mfr # 1175US7-2XLT-NAY
Zoro # G0083445
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton/Nylon
- Fits Chest Size 50 in to 52 in
- Fabric Weight 7 oz
- Inseam 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # 1175US7-2XLT-NAY
- Zoro # G0083445
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 2X-Large |
Fits Chest Size | 50 in to 52 in |
Sleeve Length | 37 1/2 in |
Fits Waist Size | 51 in |
Minimum Chest Size | 50 in |
Maximum Waist Size | 47 in |
Tag Size | 47 x 75 |
Maximum Chest Size | 52 in |
Size (Max. Waist x Max. Chest) | 2X ( 47 in x 52 in ) |
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Adjustable Snap (Cuff), Zipper, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked At All Stress Points, Pleated Action Back, Side Openings at Waist with Concealed Snap Closure, Gender Women's, Inseam 32 in, Coverall, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Westex UltraSoft, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 50 in, Number of Outside Pockets 7, Size 2X-Large
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- WALKERS Over-the-Head Electronic Ear Muffs, Razor Slim (GWP-SF-RSEMHH-HVG)
- DUNLOP Size 7 Men's Steel Rubber Boot, White (8101200)
- RADIANS Radians Arctic Radwear(R) Head Shade (RCS307)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), 2XL (1325US7-2XLR-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 37in., Hemmed, Zipper (1155US7-2XLT-NAY)
- BIG BILL FR Coverall, Navy, 2XL, 35-1/2in., Hemmed (1155US7-2XLR-NAY)
- PORTWEST Bizflame 88/12 Iona Coverall, Med (FR94)
- Big Bill Workwear and Protective Clothing