Shop All Flame Resistant & Arc Flash Jackets & Coats
Big Bill
Bomber Jacket Shell, Blue, M
Mfr # L495US9-MR-BLR
Zoro # G0124824
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 12.4 cal/sq cm
- Arc Flash PPE Category 2
- Gender Men's
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # L495US9-MR-BLR
- Zoro # G0124824
- UPC # 063912710610
- Country of Origin Canada
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | M |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Details
Item | FR Jacket |
Color Family | Blue |
ATPV Rating | 12.4 cal/sq cm |
Arc Flash PPE Category | 2 |
Gender | Men's |
Color | Blue |
Material | UltraSoft |
Closure Type | Snaps, Zipper |
Hood Style | Snap-On (Sold Separately) |
Fabric Weight | 9 oz |
Standards | ASTM F1506, CSA Z462, CSA Z96 Class 1/Level FR, HRC 2, NFPA 70E |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Includes Lining | No |
Total Number of Pockets | 2 |
Features | 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front |
Collar Style | Snap |
Waist Style | Elastic |
Zipper Material | Brass |
Includes Hood | No |
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Snap, Color Blue, Fabric Weight 9 oz, Features 2 Large Bottom Patch Pockets with Concealed Snap Flap Closure and Side Hand Warmer Pockets, a Horiz, Elastic at Cuffs, Elastic Loop on Cuffs to Stabilize Zip in Liner, Elastic Waist, Flame Resistant Reflective Material with 2 Vertical Stripes on the Front, Closure Type Snaps, Zipper, Gender Men's, Hood Style Snap-On (Sold Separately), Includes Hood No, Includes Lining No, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Deluxe Source Pre-Filter (316 CFM) (9350-04)
- CONDOR Class 2, Orange, Zipper, Mesh, Non-Contr (786F46)
- COMPASS Ext Sgn, Alumin, Blk, 11 39/64in, 1W (CCESRE)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N862)
- BIG BILL Bomber Jacket Shell, Blue, L (L495US9-LR-BLR)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), S (M305NEX-SR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), XL (M305US7-XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), 3XL (M305US7-3XLR-NAY)
- BIG BILL Flame Resistant Parka, Navy, UltraSoft(R), L (M305NEX-LR-NAY)
- BIG BILL Bomber Jacket Shell, Blue, XLT (L495US9-XLT-BLR)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, L (2830-L)
- Big Bill Arc Flash and Flame Resistant Clothing