Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Big Bill
Bib Overalls, Navy, Cotton/Nylon
Mfr # M905US7-3XLR-NAY
Zoro # G7797894
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 52 cal/sq cm
- Arc Flash PPE Category 4
- Color Navy Blue
- Material 12% Nylon, 88% Cotton
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Bill
- MFR # M905US7-3XLR-NAY
- Zoro # G7797894
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Fits Waist Size | 48 in to 50 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 54 in |
Maximum Waist Size | 51 in |
Size (Max. Waist x Inseam) | 51 in |
Description
ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Type Snap, Color Navy, Fabric Weight 7 oz, Features Bar-Tacked at all Stress Points, Full Elastic Back at Waistband, High-Visibility No, Includes Suspenders Yes, Inseam 30 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name 12 Percent Nylon, 88 Percent Cotton, Maximum Chest Size 56 in, Maximum Waist Size 51 in, Minimum Chest Size 54 in, Number of Inside Pockets 0, Number of Outside Pockets 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL ASAPSORBER INTERNATIONAL 40cm Energy Absorber for ASAP (L071AA01)
- PIG Mercury Spill Kit, Chem/Hazmat (KIT600)
- SIGNMISSION OSHA Sign, Do Not Enter Confined Space Bilingual, 5in X 3.5in, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1146-10PK)
- NEESE Outerwear Chem Shield 96 Series Coat w/Hd-Green-XL (96001-30-1-GRN-XL)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LT-ORA)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLR-NAY)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), L (408US7-LR-ORA)
- BIG BILL Flame Resistant Coverall, Orange, Ultra Soft(R), XL (408US7-XLR-ORA)
- BIG BILL Flame Resistant Coverall with Reflective Tape, Navy, UltraSoft(R), L (1325US7-LT-NAY)
- BIG BILL Flame Resistant Coverall, Navy, UltraSoft(R), XL (1325US7-XLT-NAY)
- DUPONT FR Treated Coverall, Att Hood, PK25 (TM127SBUMD002500)
- Big Bill Workwear and Protective Clothing