Shop All Specialty Rechargeable Batteries
Big Beam
Replacement 12V Nicad Battery
Mfr # N127
Zoro # G502751414
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 3 1/2 in
- Width 2 1/2 in
- Battery Chemistry Sealed Nickel Cadmium
- Terminal Type Plug
- Voltage 12 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # N127
- Zoro # G502751414
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 3 1/2 in |
Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Height | 3 1/2 in |
Overall Depth | 6 1/4 in |
Dimensions | 3 1/2 in H, 6 1/4 in D, 2 1/2 in W, |
Details
Battery Chemistry | Sealed Nickel Cadmium |
Terminal Type | Plug |
Voltage | 12 V DC |
Item | Replacement 12V Nicad Battery |
Battery Capacity | 7 Ah |
For Use With | Mfr. No. 2SE12N7, Mfr. No. H2SE12N7 |
Compatible Mfr. Model Number | Mfr. No. 2SE12N7, Mfr. No. H2SE12N7 |
Description
Replacement 12V Nicad Battery, Battery Chemistry Sealed Nickel Cadmium, Battery Capacity 7 Ah, Voltage 12 V DC, Plug Terminal Type, Compatible Mfr. Model Number Mfr. No. 2SE12N7, Mfr. No. H2SE12N7, Overall Depth 6 1/4 in, Overall Height 3 1/2 in, Overall Width 2 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPLIVOX SOUND SYSTEMS Bluetooth Audio Portable Buddy with Wireless Handsfree Mic, 50W, Black (SW222A)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BSB GB6-4.5 - 6 Pack (ML4-6MP687210427369)
- MOUNT-IT Articulating TV Wall Mount 27-55" TVs (MI-3991XL)
- SOLO Sustainable Re:cycled Laptop Bag for 15.6in Laptop, 16.25x4.5x12, Gray (UBN127-10)
- BATTERY CLERK AJC® Panasonic LCR064R5P 6V 4Ah Security System Battery (PANASONIC-LCR064R5P)
- ILC Replacement for Samsung R610 As08 (R610 AS08 SAMSUNG)
- DEWALT 20V MAX* XR(R) 10.0Ah Lithium Ion Battery (2 PK) (DCB210-2)
- ILC Replacement for Vtech Ds6101 (DS6101 VTECH)
- ILC Replacement for Allen Bradley 1770-xyc Battery (1770-XYC)
- ILC Replacement for Irobot Looj Gutter Cleaning Robot 120 (LOOJ GUTTER CLEANING ROBOT 120 IROBOT)
- ILC Replacement for Dell Alienware M17x R4 Battery (ALIENWARE M17X R4 BATTERY DELL)
- Big Beam Specialty Rechargeable Batteries