Shop All Emergency Lights
Big Beam
Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp
Mfr # LS63F6Y
Zoro # G802015414
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 6 V
- Lamp Watts - Emergency Lighting and Exit Signs 5 W
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Housing Color - Emergency Lighting and Exit Signs Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Beam
- MFR # LS63F6Y
- Zoro # G802015414
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 5 1/2 in |
Width | 5 in |
Height | 8 in |
Overall Width | 5 in |
Overall Height | 8 in |
Overall Length | 5 1/2 in |
Recommended Mounting Height | 7 1/2 ft |
Details
Item | Wet Location Remote Head |
Item - Emergency Lighting and Exit Signs | Remote Head |
Voltage - Emergency Lighting and Exit Signs | 6 V |
Lamp Watts - Emergency Lighting and Exit Signs | 5 W |
Lighting Technology | LED |
Housing Material - Emergency Lighting and Exit Signs | Plastic |
Housing Color - Emergency Lighting and Exit Signs | Gray |
Housing Material | Plastic |
Number of Lamps | 1 |
For Use With | Emergency Lights, Exit Systems |
Adjustable | Yes |
Voltage | 6 V |
Housing Color | Gray |
IP Rating | Not Rated |
Lamp Wattage | 5 W |
Compatible Mfr. Model Number | L2ETXFL2GWW-U, L2ETXFL2RWW-U, LS2E4XL1GW, LS2E4XL1GW-FSH, LS2E4XL1RW, LS2E4XL1RW-FSH, LS2ECXL1RWW, LS2ECXL2RWW, LS2ET6S10-w-RC, LS2ET6S10-W-RC-SD, LS2SC12N7, LS2SC12N7-SD, LS2SC6S36, LS2SC6S36-SD |
Environmental Rating | Wet Location |
Description
Wet Location Remote Head, 5 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 6 V, Not Rated IP Rating, Adjustable Yes, Compatible Grainger Part Number 783HM7, 783HM8, 783HM9, 783HN0, 783HN1, 783HN2, 783HN5, 783HN6, 783HN9, 783HP1, 783HP5, 783HP6, 783HR5, 783HR6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO NIGHTSTICK RECHARGEABLE AREA LIGHT (BYNSR-1514)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- WESTGATE PL12-3KIT-50K-BK12V KIT SLIM PUCK LIGHT, ETL, 4000K, BRUSHED NICKEL, PK 3 (PL12-3KIT-50K-BK)
- SUNLITE LED G16 Globe Light Bulb, 5W 40W=, 350 Lumens, Dimmable, Medium E26 Base, Frosted, 3PK (40287-SU)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- PORTOR Round Double Head LED Emergency Light (PT-EML-R)
- LITHONIA LIGHTING Remote Head, 8 to 30V, LED, Cst Alum, Sil (ELMRW LP220L DNAXD SGL)
- Big Beam Emergency Lights