Shop All Emergency Lights
Big Beam
Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp
Mfr # LS53F6W
Zoro # G602015386
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 6 V
- Lamp Watts - Emergency Lighting and Exit Signs 5 W
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Steel
- Housing Color - Emergency Lighting and Exit Signs White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # LS53F6W
- Zoro # G602015386
- Country of Origin United States
- Category Emergency Lights
Dimensions
Length | 5 1/2 in |
Width | 5 in |
Height | 8 in |
Overall Height | 8 in |
Overall Width | 5 in |
Overall Length | 5 1/2 in |
Recommended Mounting Height | 7 1/2 ft |
Details
Item - Emergency Lighting and Exit Signs | Remote Head |
Item | Remote Head |
Voltage - Emergency Lighting and Exit Signs | 6 V |
Lamp Watts - Emergency Lighting and Exit Signs | 5 W |
Lighting Technology | LED |
Housing Material - Emergency Lighting and Exit Signs | Steel |
Housing Color - Emergency Lighting and Exit Signs | White |
Housing Material | Steel |
For Use With | Emergency Lights, Exit Systems |
Adjustable | Yes |
Number of Lamps | 1 |
Housing Color | White |
IP Rating | Not Rated |
Voltage | 6 V |
Lamp Wattage | 5 W |
Compatible Mfr. Model Number | L2ETXFL2GWW-U, L2ETXFL2RWW-U, LS2E4XL1GW, LS2E4XL1GW-FSH, LS2E4XL1RW, LS2E4XL1RW-FSH, LS2ECXL1RWW, LS2ECXL2RWW, LS2ET6S10-w-RC, LS2ET6S10-W-RC-SD, LS2SC12N7, LS2SC12N7-SD, LS2SC6S36, LS2SC6S36-SD |
Environmental Rating | Chicago Approved; New York Approved |
Description
Remote Head, 5 W Lamp Wattage, Lighting Technology LED, 1 Number of Lamps, Voltage 6 V, Not Rated IP Rating, Adjustable Yes, Compatible Grainger Part Number 783HM7, 783HM8, 783HM9, 783HN0, 783HN1, 783HN2, 783HN5, 783HN6, 783HN9, 783HP1, 783HP5, 783HP6, 783HR5, 783HR6, Compatible Mfr. Model Number L2ETXFL2GWW-U, L2ETXFL2RWW-U, LS2E4XL1GW, LS2E4XL1GW-FSH, LS2E4XL1RW, LS2E4XL1RW-FSH, LS2ECXL1RWW, LS2ECXL2RWW, LS2ET6S10-w-RC, LS2ET6S10-W-RC-SD, LS2SC12N7, LS2SC12N7-SD, LS2SC6S36, LS2SC6S36-SD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3 Watt B11 LED Lamp, Frost, Medium Base, 90 CRI, 2700K, 120 Volts (S21283)
- NITECORE NTH25 Rotary Flashlight Holster with Adjustable Belt Clip (NTH25)
- ILC Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp (JCR12V-100W/H10 LIGHT BULB / LAMP)
- METALUX Allpro Wraps, 4'4L T8 General (APW-GPW432)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS63F6Y)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L B UVOLT LTP SDRT M12)
- Big Beam Emergency Lights