Shop All Emergency Lights
Big Beam
Outdoor/Food Safe Remote Emergency Double Head - High Lumen, 9 in Height, 13 in Width
Mfr # LS36WPDH6
Zoro # G102015428
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 6V
- Lamp Watts - Emergency Lighting and Exit Signs 5 W
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Neoprene
- Housing Color - Emergency Lighting and Exit Signs Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # LS36WPDH6
- Zoro # G102015428
- Country of Origin United States
- Category Emergency Lights
Dimensions
Length | 5 1/2 in |
Width | 13 in |
Height | 9 in |
Overall Length | 5 1/2 in |
Overall Width | 13 in |
Overall Height | 9 in |
Recommended Mounting Height | 7 1/2 ft |
Details
Item | Wet Location Remote Head |
Voltage - Emergency Lighting and Exit Signs | 6V |
Lamp Watts - Emergency Lighting and Exit Signs | 5 W |
Lighting Technology | LED |
Housing Material - Emergency Lighting and Exit Signs | Neoprene |
Housing Color - Emergency Lighting and Exit Signs | Black |
Housing Material | Neoprene |
Adjustable | Yes |
Housing Color | Black |
Voltage | 6V |
Number of Lamps | 2 |
IP Rating | Not Rated |
Lamp Wattage | 5 W |
Compatible Mfr. Model Number | L2ETXFL2GWW-U, L2ETXFL2RWW-U, LS2E4XL1GW, LS2E4XL1GW-FSH, LS2E4XL1RW, LS2E4XL1RW-FSH, LS2ECXL1RWW, LS2ECXL2RWW, LS2ET6S10-w-RC, LS2ET6S10-W-RC-SD, LS2SC12N7, LS2SC12N7-SD, LS2SC6S36, LS2SC6S36-SD |
Environmental Rating | Chicago Approved; New York Approved; Wet Location; Food Safe |
Description
Wet Location Remote Head, 5 W Lamp Wattage, Lighting Technology LED, 2 Number of Lamps, Voltage 6V, Not Rated IP Rating, Adjustable Yes, Compatible Grainger Part Number 783HM7, 783HM8, 783HM9, 783HN0, 783HN1, 783HN2, 783HN5, 783HN6, 783HN9, 783HP1, 783HP5, 783HP6, 783HR5, 783HR6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 10251 replacement light bulb lamp (10251 EIKO)
- GE LAMPS Fluorescent Linear Lamp, T5, Neutral, 3500K (F21WT5/835/ECO)
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- LITHONIA LIGHTING Wall Pack, LED, 13200 lm, 108 W, 5000 K (TWPX3 LED ALO 50K MVOLT DDBTXD)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS53F6W)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 11" W, 2 Lamps (LS53DHF6W)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS63F6Y)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- EMERGI-LITE EMERGI-LITE 24ESL144/2M 144W 120/347V-AC EMERGENCY AND EXIT LIGHTING (24ESL144/2M)
- Big Beam Emergency Lights