Shop All Exit Signs with Lights
Big Beam
NEMA Exit Sign
Mfr # E4XL1RW
Zoro # G0497091
original price:
$485.29
18% off
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 1/2 in
- Height 11 1/2 in
- Voltage 120/277 V AC
- Directional Indicators Universal Field Selectable Chevrons
- Housing Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Beam
- MFR # E4XL1RW
- Zoro # G0497091
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 13 1/2 in |
Height | 11 1/2 in |
Depth | 5 45/64 in |
Overall Depth | 5 3/4 in |
Overall Width | 13 1/2 in |
Overall Height | 11 1/2 in |
Details
Item | NEMA 4X Exit Sign |
Voltage | 120/277 V AC |
Directional Indicators | Universal Field Selectable Chevrons |
Housing Color | Gray |
Housing Material | Fiberglass |
Fixture Wattage | 5 W |
Battery Chemistry | Sealed Lead Calcium |
Mounting | Back |
Lighting Technology | LED |
Number of Faces | 1 |
Standards | NFPA 101, NFPA 70-NEC, OSHA, UL 924 |
Includes | Test Switch |
Emergency Illumination Time | 3 hr |
Text Color | Red |
Emergency Battery Backup | Yes |
Description
NEMA 4X Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Fiberglass, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Sealed Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277 V, Number of Lamp Heads 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Hi -Vis Bomber Jacket, Orange (JS120-M)
- CONDOR Lockout Tag, Rectangle, 5-3/4" H, 3" W, PK25 (CNDR-51511-3)
- SOUND QUALITY Acoustic Panel, 24" W, 48" L, PK3 (G C40 4 2)
- ZORO SELECT Traffic Cone, 3 lb., Lime Cone Color (RS45015C-LIME)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, LS2ECXL1RWW (LS2ECXL1RWW)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- BIG BEAM Ext Sgn, Steel, Whte, 12 21/64in, 1.7W (XFL2RWW-U)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- Big Beam Exit Signs with Lights