Shop All Exit Signs with Lights
Big Beam
ExtSgn EmLt, Thrmp, Sld Ld Calcm, LED, 6W
Mfr # 2DZF-PAR-GW
Zoro # G3788705
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16 5/16 in
- Height 10 3/16 in
- Number of Faces 1 or 2
- Number of Lamp Heads 2
- Emergency Illumination Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # 2DZF-PAR-GW
- Zoro # G3788705
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 16 5/16 in |
Height | 10 3/16 in |
Letter Size | 6 in |
Depth | 4 1/2 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Width | 16 1/4 in |
Text Size | 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 4 1/2 in |
Text Height | 6 in |
Overall Height | 10 1/4 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Chevron Knockouts, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN FLOOR PROTECTION EcoGuard Indoor Wiper Mats, Charcoal (or Charcoal Gray), 24" W x 36" L (MLLEG020304)
- BRADY Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK (TIL-12-50C-DIA)
- SPILLTECH Oil-Only Contractor Grade Roll (WR-M)
- LABELMASTER UN3481 Lithium Ion Battery, PK500, HSNLB6500 (HSNLB6500)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW (ECHL1RWW)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, LS2ECXL1RWW (LS2ECXL1RWW)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- DUAL-LITE Edge-Lit Exit Sign, LED, Battery BackUp, Rd, CELS1RNE (CELS1RNE)
- Big Beam Exit Signs with Lights