Shop All Exit Signs with Lights
Big Beam
ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W
Mfr # 2COM1GWW-PH
Zoro # G4837217
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 19/64 in
- Height 13 19/64 in
- Standards UL 924
- Directional Indicators Universal Field Selectable Chevrons
- Fixture Wattage 8 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # 2COM1GWW-PH
- Zoro # G4837217
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 12 19/64 in |
Height | 13 19/64 in |
Depth | 2 19/64 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Height | 13 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 2 1/4 in |
Overall Width | 12 1/4 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Red Palm Working Gloves, 10PK (RPG-10-X-S)
- SAFETY TECHNOLOGY INTERNATIONAL Stopper Dome, Strobe Cover, Surface, 4-1/2D (STI-1227)
- CONDOR No Smoking Sign, 7" H, 10" W, Vinyl, Vertical Rectangle, English, 473T39 (473T39)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00603 W 100)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- BIG BEAM Compact Recessed Emergency Light, Steel (H2RL6S10)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 1.7W (ERXL1WGCS)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1MCR-120277V (OL2SALG1MCR-120277V)
- Big Beam Exit Signs with Lights