Shop All Exit Signs with Lights
Big Beam
Ext Sgn, Stl, Wht, 12 21/64in, 1.7W
Mfr # EXFL2RWW-U
Zoro # G4836501
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12 21/64 in
- Height 7 1/2 in
- Battery Chemistry Nickel Cadmium
- Background Color White
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # EXFL2RWW-U
- Zoro # G4836501
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 12 21/64 in |
Height | 7 1/2 in |
Letter Size | 6 in High |
Depth | 2 in |
Overall Height | 7 1/2 in |
Text Height | 6 in |
Manufacturers Warranty Length | Lifetime |
Overall Depth | 2 in |
Overall Width | 12 3/8 in |
Text Size | 6 in High |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Analytical Industries Psr-11-917-j Oxygen Sensors (PSR-11-917-J OXYGEN SENSORS ANALYTICAL INDUSTRIES)
- NEVS Date Recd ___Date Opened ____ Exp Date ___7/8"x1-5/8" Fluor Redw/black (L-0979RF)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104376)
- MOLDEX Moldex™ 8000 Series Half Mask Respirator Kit, S (8111N)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 1.7W (ERXL1WGCS)
- BIG BEAM Exit Sign, LED, Green Letter Color, 2 Faces (EXKL2GWWU-RUNMAN)
- PROGRESS LIGHTING PETPE-UG-30 LED Emergency Exit Sign (PETPE-UG-30)
- Big Beam Signs