Shop All Exit Signs with Lights
Big Beam
Exit Sign with Emergency Lights, Text Red
Mfr # 2EXKLM2RWWU-3HRS/RC1.5
Zoro # G410839341
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Background Color Red
- Voltage 120/277V AC
- Text Color Red
- Lamp Wattage 6 W
- Battery Chemistry Sealed Lead Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # 2EXKLM2RWWU-3HRS/RC1.5
- Zoro # G410839341
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Recommended Mounting Height | 8 ft |
Overall Depth | 4 1/2 in |
Overall Height | 15 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 21 3/4 in |
Description
Combo Exit Sign
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain Link, Polyethylene, Yellow (78246)
- STEARNS Flotation Vest, Orange, Nylon, Small (2000011409)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, For Emergency Use Only Sign, Landscape (OS-NS-A-1218-L-12845)
- SENSIT P100 Personal Monitor, CO, Carbon Monoxide (CO)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- BIG BEAM Exit Sign, LED, Green Letter Color, 2 Faces (EXKL2GWWU-RUNMAN)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM BIG BEAM Plastic Bulb Exit Sign with Emergency Lights (2EXKL2GWWU-3HRS)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- Big Beam Exit Signs with Lights