Shop All Exit Signs with Lights
Big Beam
Exit Sign with Emergency Lights, Text
Mfr # 2EXKLM2GWWU-3HRS/RC1.5
Zoro # G110839269
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Text Color Green
- Application Commercial Indoor
- Lamp Head Light Source LED
- Lamp Head Shape Square
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Beam
- MFR # 2EXKLM2GWWU-3HRS/RC1.5
- Zoro # G110839269
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Manufacturers Warranty Length | 5 yr |
Overall Depth | 4 1/2 in |
Overall Width | 21 3/4 in |
Recommended Mounting Height | 8 ft |
Overall Height | 15 3/4 in |
Description
Combo Exit Sign
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Wall Switch Cover/Lockout, Red (MLK496B)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH2X000600)
- BULWARK Lab Coat Nomex 6Oz Royal (KNL2RB RG XL)
- SPILL BUSTER Formaldehyde Absorber, 1.5lb, Aldehyde, PK6 (6900-032)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 1.7W (ERXL1WGCS)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- BIG BEAM Emergency Light, Low Profile Steel (LASER)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- Big Beam Signs