Shop All Exit Signs with Lights
Big Beam
Exit Sign w/Emergency Lights, 8W, Red
Mfr # 2COM1RWW
Zoro # G4837226
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 19/64 in
- Height 13 19/64 in
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Directional Indicators Universal Field Selectable Chevrons
- Emergency Back Up Battery Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # 2COM1RWW
- Zoro # G4837226
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 12 19/64 in |
Height | 13 19/64 in |
Depth | 2 19/64 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Depth | 2 1/4 in |
Overall Width | 12 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 13 1/4 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS StripGrips Replacement Pad, M, Blk, PR (SGPAD-02)
- CAT FOOTWEAR Work Boots, Composite, Men, 8, M, Black, PR (P89955)
- CHEMSTOP Cut, A3, Heat 3 Chemical (NE240TKL10)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, LS2ECXL1RWW (LS2ECXL1RWW)
- BIG BEAM BIG BEAM Plastic Bulb Exit Sign with Emergency Lights (2EXKL2GWWU-3HRS)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW (ECHL1RWW)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- COMPASS Exit Sign with Emergency Lights, 18"W, 2"D (CCRRCSD)
- Big Beam Exit Signs with Lights