Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Red Letter Color, 3 Faces, L2ETXFL2RWW-U
Mfr # L2ETXFL2RWW-U
Zoro # G302745262
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Emergency Illumination Time 3 hr
- Battery Chemistry Sealed Lead Calcium
- Directional Indicators Universal Field Selectable Chevrons
- Lighting Technology LED
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Beam
- MFR # L2ETXFL2RWW-U
- Zoro # G302745262
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Overall Width | 12 1/4 in |
Overall Depth | 2 1/4 in |
Overall Height | 13 1/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Exit Sign,LED,Red Letter Color,3 Faces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- VIKING High Visibility Vest, Class 3, XL, Green (U6155G-XL)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 470Y33 (470Y33)
- BRADY Lockout Padlock, KA, Red, 1-3/4"H, PK3 (123333)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW (ECHL1RWW)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- BIG BEAM Ext Sgn, Steel, Whte, 12 21/64in, 1.7W (XFL2RWW-U)
- COMPASS LED Exit Sign w/ Battery Back-Up, CEGB (CEGB)
- Big Beam Signs