Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Red Letter Color, 1 Face, LS2ECXL1RWW
Mfr # LS2ECXL1RWW
Zoro # G502745260
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directional Indicators No Directional Indicators
- Lighting Technology LED
- Includes Canopy, Test Switch
- Number of Lamp Heads 2
- Fixture Wattage 3.7 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Beam
- MFR # LS2ECXL1RWW
- Zoro # G502745260
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Overall Height | 15 1/2 in |
Overall Width | 25 1/2 in |
Overall Depth | 2 3/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Exit Sign,LED,Red Letter Color,1 Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0026BL)
- NOTRAX 5 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0045YB)
- RADIANS Hard Hats Diamond Bump Cap - Gray (302-GRAY)
- BRADY Brady BMP21 Series PermaSleeve Wire Marking Sleeves, 3-16in Dia X 7'L, Black-White, (M21-187-C-342)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW (ECHL1RWW)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- BIG BEAM Exit Sign, 1.7W, Red, 2 Faces (XKL2RWWU)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM Compact Recessed Emergency Light, Steel (H2RL6S10)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Calcm, LED, 6W (2DZF-PAR-GW)
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light (35GX01)
- Big Beam Signs