Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Red Letter Color, 1 Face, LS2E4XL1RW-FSH
Mfr # LS2E4XL1RW-FSH
Zoro # G002745265
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Directional Indicators Universal Field Selectable Chevrons
- Number of Faces 1
- Fixture Wattage 5 W
- Includes Test Switch
- Number of Lamp Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # LS2E4XL1RW-FSH
- Zoro # G002745265
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Overall Height | 11 1/2 in |
Overall Width | 13 1/2 in |
Overall Depth | 5 3/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Exit Sign,LED,Red Letter Color,1 Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT DPG20 All Purpose Synthetic Leather Glove (DPG20M)
- MAGID T-REX TRX443 Foam Nitrile Palm Coated Low-Profile Impact Glove (TRX443L)
- RADIANS Chief OTG Safety Eyewear, Over The Glass, Molded Brow Guard, Side Shields, Clear Frame, Clear Lens (360-C)
- 3M PAPR System, Mask-Mount, 4 pt. (6800PF)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- BIG BEAM Ext Sgn, Steel, Whte, 12 21/64in, 1.7W (XFL2RWW-U)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phosp, LED, 2.42W (EVCURBD)
- Big Beam Signs