Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW
Mfr # ECHL1RWW
Zoro # G102745264
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/32 in
- Height 9 1/2 in
- Includes Canopy, Test Switch
- Emergency Illumination Time 3 hr
- Battery Chemistry Sealed Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Beam
- MFR # ECHL1RWW
- Zoro # G102745264
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 12 1/32 in |
Height | 9 1/2 in |
Depth | 2 in |
Overall Depth | 2 in |
Overall Height | 9 1/2 in |
Overall Width | 12 in |
Details
Item | Slim Chicago Exit Sign - Single Face |
Includes | Canopy, Test Switch |
Emergency Illumination Time | 3 hr |
Battery Chemistry | Sealed Nickel Cadmium |
Standards | UL |
Housing Color | White |
Directional Indicators | No Directional Indicators |
Lighting Technology | LED |
Fixture Wattage | 1.7 W |
Number of Faces | 1 |
Voltage | 120/277 V AC |
Background Color | White |
Housing Material | Steel |
Mounting | Ceiling; End; Back |
Emergency Battery Backup | Yes |
Text Color | Red |
Description
Slim Chicago Exit Sign - Single Face, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs No Directional Indicators, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Sealed Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277 V, Number of Lamp Heads 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALT ProMax Coverall, S, 25 PK, White, Polyolefin, Zipper (IMPM1017S)
- MCR SAFETY Full Leather Back 4.5 Gauntlet, PK12 (1718)
- C.H. HANSON Number Stamp Set, Rnd Face, 3/16" (26121)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- BIG BEAM Exit Sign, LED, Green Letter Color, 2 Faces (EXKL2GWWU-RUNMAN)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- ELCO LIGHTING LED Exit Sign, Green or Red Letters, Single/Double Face Configurable, EELE5 (EELE5)
- Big Beam Signs