Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Green Letter Color, 3 Faces, L2ETXFL2GWW-U
Mfr # L2ETXFL2GWW-U
Zoro # G102745257
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 7 W
- Emergency Illumination Time 3 hr
- Number of Lamp Heads 2
- Battery Chemistry Sealed Lead Calcium
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # L2ETXFL2GWW-U
- Zoro # G102745257
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Overall Depth | 2 1/4 in |
Overall Width | 12 1/4 in |
Overall Height | 13 1/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Exit Sign,LED,Green Letter Color,3 Faces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Mega Texture, Nitrile Disposable Gloves, 7.9 mil Palm, Nitrile, Powder-Free, S ( 7 ), 50 PK, Blue (93283)
- SHOWA SHOWA 727 Chemical-Resistant 15-mil Nitrile Gloves (727-07)
- LABELMASTER This End Up Handle with Care, PK500 (L101)
- SIGNMISSION OSHA Caution, 3.5" Height, Decal, OS-CS-D-35-L-19110-10PK (OS-CS-D-35-L-19110-10PK)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- BIG BEAM Exit Sign, LED, Green Letter Color, 2 Faces (EXKL2GWWU-RUNMAN)
- BIG BEAM Ext Sgn, Steel, Whte, 12 21/64in, 1.7W (XFL2RWW-U)
- ELCO LIGHTING Recessed LED Edge Lit Exit Sign, EDGREC1R (EDGREC1R)
- Big Beam Signs