Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Green Letter Color, 2 Faces
Mfr # EXKL2GWWU-RUNMAN
Zoro # G002745272
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 5/8 in
- Height 9 1/16 in
- Number of Faces 2
- Fixture Wattage 1.7 W
- Includes Canopy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # EXKL2GWWU-RUNMAN
- Zoro # G002745272
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 5/8 in |
Height | 9 1/16 in |
Depth | 2 in |
Overall Height | 9 1/8 in |
Overall Width | 13 5/8 in |
Overall Depth | 2 in |
Details
Item | Runningman Exit Sign - Universal Face |
Number of Faces | 2 |
Fixture Wattage | 1.7 W |
Includes | Canopy |
Directional Indicators | Universal Field Selectable Chevrons |
Standards | UL 924 |
Lighting Technology | LED |
Emergency Illumination Time | 90 min |
Mounting | Ceiling; End; Back |
Housing Color | White |
Housing Material | Plastic |
Battery Chemistry | Sealed Nickel Cadmium |
Voltage | 120/347 V AC |
Text Color | Green |
Emergency Battery Backup | Yes |
Description
Runningman Exit Sign - Universal Face, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Sealed Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/347 V, Number of Lamp Heads 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Foam Nitrile Coated Gloves, Gray/Black, X-Large (708344XL)
- ZORO SELECT Barrier Post Kit, 40" H, Safety Green (71114-6)
- RADIANS Radians Diamond(TM) Bump Cap (302-ORANGE)
- MSA SAFETY Self-Retracting Lifeline, 310 lb Weight Capacity, Gray (62816-00US)
- BIG BEAM Exit Sign with Emergency Lights, Text Red (2EXKLM2RWWU-3HRS/RC1.5)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- LITHONIA LIGHTING Ext Sign, Alum, Black, 11 3/8in, 2W (LE S 1 R EL N)
- Big Beam Signs