Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Green Letter Color, 1 Face, LS2E4XL1GW
Mfr # LS2E4XL1GW
Zoro # G302745255
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 5 W
- Number of Faces 1
- Emergency Illumination Time 90 min
- Directional Indicators Universal Field Selectable Chevrons
- Voltage 120/277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Big Beam
- MFR # LS2E4XL1GW
- Zoro # G302745255
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Overall Width | 13 1/2 in |
Overall Height | 11 1/2 in |
Overall Depth | 5 3/4 in |
Recommended Mounting Height | 7 1/2 ft |
Description
Exit Sign,LED,Green Letter Color,1 Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 6 ft L Red (170974)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- KLEENGUARD Hooded Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (41505)
- SAFETY WORKS Rope+Snap Hook 50' Blue (10096605)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, LS2ECXL1RWW (LS2ECXL1RWW)
- BIG BEAM High Capacity and Output Emergency Light, H2SC6S36 (H2SC6S36)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM Exit Sign, 1.7W, Red, 2 (EXKL2RWWU)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- BIG BEAM Exit Sign, 1.7W, Green, 2 (EXKL2GWWU)
- LUMAPRO Exit Sign LED Retrofit, Grn, Paddle, PR, PK2 (1LEK9)
- Big Beam Exit Signs with Lights