Shop All Exit Signs with Lights
Big Beam
Exit Sign, LED, Green Letter Color, 1 Face, E4XL1GW
Mfr # E4XL1GW
Zoro # G202745270
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 1/2 in
- Height 11 1/2 in
- Voltage 120/277 V AC
- Fixture Wattage 5 W
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # E4XL1GW
- Zoro # G202745270
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 13 1/2 in |
Height | 11 1/2 in |
Depth | 5 45/64 in |
Overall Height | 11 1/2 in |
Overall Width | 13 1/2 in |
Overall Depth | 5 3/4 in |
Details
Item | NEMA 4X Exit Sign |
Voltage | 120/277 V AC |
Fixture Wattage | 5 W |
Lighting Technology | LED |
Emergency Illumination Time | 3 hr |
Housing Color | Gray |
Standards | NFPA 101, NFPA 70-NEC, OSHA, UL 924 |
Housing Material | Fiberglass |
Directional Indicators | Universal Field Selectable Chevrons |
Battery Chemistry | Sealed Lead Calcium |
Number of Faces | 1 |
Mounting | Back |
Includes | Test Switch |
Text Color | Green |
Emergency Battery Backup | Yes |
Description
NEMA 4X Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Fiberglass, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Sealed Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277 V, Number of Lamp Heads 0
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC, 1/2" Thick (417R0024BY)
- SUPERIOR GLOVE Multipurpose Leather Glove, XL, Tan, PR (378GOBKLXL)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (9676XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (11-531)
- BIG BEAM ExtSgn EmLt, Stl, Sld Ld Cal, LED, 1.7W (2COM1RWW-PH)
- BIG BEAM Emergency Light, Low Profile Steel (LASER)
- BIG BEAM Exit Sign, LED, Red Letter Color, 1 Face, ECHL1RWW (ECHL1RWW)
- BIG BEAM Exit Sign, LED, Green Letter Color, 2 Faces (EXKL2GWWU-RUNMAN)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- Big Beam Signs