Shop All Exit Signs with Lights
Big Beam
Exit Sign, 1.7W, Red, 2
Mfr # EXKL2RWWU
Zoro # G4185036
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/4 in
- Height 8 3/4 in
- Fixture Wattage 1.7 W
- Housing Color White
- Battery Type Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # EXKL2RWWU
- Zoro # G4185036
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/4 in |
Height | 8 3/4 in |
Letter Size | 6 in High |
Depth | 2 1/2 in |
Text Size | 6 in High |
Overall Depth | 2 1/2 in |
Overall Width | 12 1/4 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Overall Height | 8 3/4 in |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OSHA CAUTION SAFETY LABEL DO NOT LEQM004XVE (LEQM004XVE)
- IRONCLAD PERFORMANCE WEAR Heat Resistant Gloves, Rubber, XL, 600 F (HW6XFR-05-XL)
- BDG Leather Palm Cotton Back Knitwrist Striped Back, Size L (30-1-903K-10)
- 3M PROTECTA Full Body Harness, S, Polyester (1161524)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 1.7W (ERXL1WGCS)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- BIG BEAM ExtSgn EmLt, Thrmp, Seald Ld Cal, LED, 6W (2EXKL2RWWU-3HRS)
- ATLITE - EMERGENCY Ny Universal Edgelit, Self Pow, Brsh Alm (AUXSSD)
- Big Beam Exit Signs with Lights