Shop All Emergency Lights
Big Beam
Emergency Light, LED, 120/277V, 32W, White
Mfr # LS2ET6S10-W-RC-SD
Zoro # G602737233
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120/277V AC
- Lighting Technology LED
- Output Voltage 6V DC
- Housing Material Steel
- Battery Chemistry Lead Calcium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # LS2ET6S10-W-RC-SD
- Zoro # G602737233
- Country of Origin United States
- Category Emergency Lights
Dimensions
Overall Length | 3 3/4 in |
Overall Height | 12 in |
Overall Width | 13 1/4 in |
Description
Remote Capable Emergency Light with Self Diagnostics, Voltage - Emergency Lighting and Exit Signs 120/277 V, Lamp Watts - Emergency Lighting and Exit Signs 32 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Beige, Battery Chemistry Lead Calcium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 32 W, Output Voltage 6V DC, Width 13 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast Elec 3-4 F32T8 (ICN4P32N35I)
- COAST CUTLERY Led Cob Clip Flashlt 80L (21019)
- ILC Replacement for Bulbrite 771171 replacement light bulb lamp (771171 BULBRITE)
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS63F6Y)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- BIG BEAM Emergency Light, LED, 120/277V, 18W, Beige (LS2SC12N7)
- BIG BEAM Emergency Egress Lighting, LED, 120/277V (FCL-EM-DB-HTR)
- LUMAPRO Emergency Light, 5in. H, 5.4W, Incandescent (40CP76)
- Big Beam Emergency Lights