Shop All Emergency Lights
Big Beam
Emergency Egress Lighting, LED, 120/277V
Mfr # FCL-EM-DB-HTR
Zoro # G302737236
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 7.2V DC
- Lighting Technology LED
- Housing Material Die Cast Aluminum
- Length 9 in
- Battery Chemistry Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # FCL-EM-DB-HTR
- Zoro # G302737236
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 9 in |
Width | 9 in |
Height | 6 1/4 in |
Overall Length | 2 1/2 in |
Fixture Width | 9 in |
Overall Height | 6 1/4 in |
Fixture Height | 6 1/4 in |
Overall Width | 9 in |
Depth | 2 1/2 in |
Description
Wall Pack with Emergency Battery Backup, Lumens 600 lm, 1,600 lm, Fixture Wattage 18 W, Voltage 120/277V AC, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Height 6 1/4 in, Width 9 in, Depth 2 1/2 in, Lamp Watts 18 W, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material UV Resistant Polycarbonate Lens, IP Rating 65, Lumens per Watt 89 lm/W, Min. Operating Temp. -40 Degrees F, Standards UL 924, Warranty 5 yr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT GE Refresh A19 E26 (Medium) LED Bulb Daylight 40 W , 4PK (98283)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- POWERZONE Brooder Lamp, Plug In Power Supplies, Clamp Lights Lamp, Silver (80600)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN4)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC)
- BIG BEAM Emergency Light, LED, 120/277V, 8W (LS2SE6S8)
- BIG BEAM Emergency Light, LED, 120/277V, 8W, Beige (LS2SC6S36)
- BIG BEAM Emergency Light, LED, 120/277V, 32W, White (LS2ET6S10-W-RC-SD)
- BIG BEAM Remote Head, LED, 6V, 5W, 8" H, 5" W, 1 Lamp (LS63F6Y)
- BIG BEAM Emergency Light, LED, 120/277V, 18W, Beige (LS2SC12N7)
- ECOGECKO EcoGecko 75008 Aromatherapy Essential Aroma Oil Diffuser with Color Changing LED Lights (75008)
- Big Beam Emergency Lights