Shop All Exit Signs with Lights
Big Beam
BIG BEAM Plastic Bulb Exit Sign with Emergency Lights
Mfr # 2EXKL2GWWU-3HRS
Zoro # G4500964
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 25 1/2 in
- Height 15 1/4 in
- Warranty 5 yr
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
- Depth 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # 2EXKL2GWWU-3HRS
- Zoro # G4500964
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 25 1/2 in |
Height | 15 1/4 in |
Depth | 2 1/2 in |
Letter Size | 6 in |
Text Size | 6 in High |
Overall Height | 15 1/4 in |
Overall Width | 25 1/2 in |
Text Height | 6 in |
Recommended Mounting Height | 7 1/2 ft |
Manufacturers Warranty Length | 5 yr |
Overall Depth | 2 1/2 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Lead Calcium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Repair Tags, 5 1/4 x 2 5/8, Manila, PK500 (15030)
- WATSON GLOVES Unlined Goatskin Driver - Medium PR (546-M)
- EAGLE MFG Biohazard Step On Waste Can, 14 Gallon Capacity, Polyethylene, Red, 18 in Width x 21 in Height (947BIO)
- CONDOR Safety Vest, Orange/Red, Hook-and-Loop (491R71)
- BIG BEAM ExtSgn EmLt, Thrmp, Sld Ld Cal, LED, 6W (2DZF-PAR-RW)
- BIG BEAM ExtSgn EmLt, Steel, Sld Ld Cal, LED, 1.7W (2COM1GWW-PH)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 1.7W (ERXL1WGCS)
- BIG BEAM Ext Sgn, Stl, Wht, 12 21/64in, 1.7W (EXFL2RWW-U)
- BIG BEAM Compact Recessed Emergency Light, Steel (H2RL6S10)
- BIG BEAM Emergency Light, Low Profile Steel (LASER)
- FULHAM FIREHORSE Exit Sign, Red Letter Color, 3.70W, LED (FHEC35RRC)
- Big Beam Exit Signs with Lights