Shop All Battery Backup
Big Beam
Battery, Lead Calcium, 6V, 4.6Ah
Mfr # S65
Zoro # G4058476
product price: $51.25
/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity - Batteries 4.6 Ah
- Height 4 in
- Width 1 8/9 in
- Depth 2 13/16 in
- Housing Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Beam
- MFR # S65
- Zoro # G4058476
- UPC # 786331357609
- Country of Origin China
- Category Battery Backup
Dimensions
Height | 4 in |
Width | 1 8/9 in |
Depth | 2 13/16 in |
Overall Width | 2 in |
Overall Height | 4 in |
Dimensions | 4 in H, 2 3/4 in D, 2 in W, |
Overall Depth | 2 3/4 in |
Description
Battery, Battery Chemistry Sealed Lead Acid, Battery Capacity 4.6 Ah, Compatible with Series ET, Compatible with Product Type Emergency Lights, Recharge Time 4,380 hr, Voltage 6 V, Standards UL, UL 924.NFPA 101.NEC.OSHA, Faston Terminal Type, 0.187 in Terminal Tab Terminal Connection, Rated Life 5 yr, Compatible Mfr. Model Number 2COM1GWW, 2COM1GWW-PH, 2COM1RWW, 2COM1RWW-PH, 2DZF-PAR-GW, 2DZF-PAR-RW, 2EXKL2GWWU-3HRS, 2EXKL2RWWU-3HRS, Maximum Operating Temperature 81 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T5, Cool, 4100K (F8T5/CW)
- EKENA MILLWORK Traditional PVC Ceiling Medallion (Fits Canopies up to 7 1/2"), 13"OD x 3 1/2"ID x 1 1/4"P (CMP13TRDST)
- ILC Replacement for Smith Victor Sv-592 replacement light bulb lamp (SV-592 SMITH VICTOR)
- ILB GOLD Incandescent A Shape Bulb, Replacement For Donsbulbs 25A/Rs (25A/RS)
- BIG BEAM Battery, Lead Calcium, 6V, 7Ah, Faston (S68)
- BIG BEAM Battery, Lead Calcium, 6V, 10Ah, Faston (S610SL)
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- BODINE 3240 W, 450 lm Linear Fluorescent Emergency Ballast (B100)
- DANTONA Emergency Lighting Battery, OSI OSA087, Teig T26000211, S/L 026-211 (CUSTOM-514)
- LITHONIA LIGHTING Battery, Lead Calcium, 6V, 12A/HR. (ELB 0612A)
- FULHAM Emergency Lighting Ballast, 1-1/4" H (FH12-UNV-1400L-CEC)
- Big Beam Battery Backup