Shop All Portable Utility Fans
Big Ass Fans
Yellow Jacket, 30-in Mobile Pedestal Fan
Mfr # MP-YJ1-031018S34
Zoro # G8624994
product price: $3,316.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,316.99
Free 30-Day Returns
Key Features
- Number of Conductors 0
- Fan Mounting Location Ceiling, Floor, Wall
- Speed Controllable - Fans Yes
- Amps 7.9-10.5
- Motor Enclosure Open Dripproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # MP-YJ1-031018S34
- Zoro # G8624994
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Fan Cord Length | 10 ft |
Height Adjustment | Fixed Height |
Blade Diameter | 30 in |
Wheel Dia. | 8 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 110 to 125V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Floor, Fan Accessory Style High Visibility, Sound Level 80.2 dBA, Max. Ambient Temp. 122 Degrees F, Hz 50/60 Hz, Drive Type Direct Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Shutter, 12", Aluminum (SA12)
- CANARM Upblast Exhauster, 1 Phase, 1/2 hp (ALX165-UD050EC)
- CARRIER Circuit Board (HK42FZ027)
- FJC Dye Oil, Trans, 4923 (4923)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- AIRMASTER FAN Airmaster Fan Portable Utility Blower - 300 CFM (78967)
- MAKITA LXT 9" Fan 18V (DCF201Z + BL1850B)
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- ERGODYNE Chill-Its 6090 Rechargeable Portable Jobsite Fan, 9.5, Orange/Black (12800)
- K TOOL INTL Workforce Blower 300 Cfm 180 Watt (AP2110011)
- PERFECT AIRE HI-VELOCITY FLR FN 12in. BK (1PAFHV12)
- Big Ass Fans Portable Utility Fans