Shop All Portable Utility Fans
Big Ass Fans
Yellow Jacket, 30-in Column Mount Fan
Mfr # F-YJ1-0310L13S34
Zoro # G8625012
product price: $3,198.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,198.99
Free 30-Day Returns
Key Features
- NEMA Plug Configuration 5-15P
- Air Velocity @ 80 Ft. 140 fpm
- Fan Mounting Location Ceiling, Floor, Wall
- Wire Guard Finish Powder Coated
- Blade Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-YJ1-0310L13S34
- Zoro # G8625012
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Wheel Dia. | 8 in |
Fan Cord Length | 10 ft |
Blade Diameter | 30 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 110 to 125V AC, 1 Phase, Fan Mounting Location IBeam, Wall, Fan Accessory Style High Visibility, Sound Level 80.2 dBA, Max. Ambient Temp. 122 Degrees F, Hz 50/60 Hz, Drive Type Direct Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Brushed Nickel (51656-40)
- KOCH Std Cap Filter, Antmcrbl Pleat, 10x10x1" (102-061-020)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU2)
- DAYTON Intake Guard (41NL13)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- MILWAUKEE TOOL M12 XC Battery 2PK + M12 Mounting Fan (48-11-2412, 0820-20)
- SUNHEAT CoolZone CZ500 Ultrasonic Dry Misting Fan With Bluetooth Technology- Red (510900000)
- MAXX AIR 14 In. 3-Speed Misting Fan with 40 Gallon Tank (CDMP1420BLU)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- VORNADO FANS 533 7 3SPD Comp Fan (CR1-0116-06)
- PERFECT AIRE HAND HELD FAN BLACK 4in. (1PAFHAND)
- Big Ass Fans Portable Utility Fans