Shop All Patio Heaters
Big Ass Fans
Vesper BAFDS15120B 34'' Electric Heater - 120V 1500W
Mfr # 657BAFDS15120B
Zoro # G111968869
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # 657BAFDS15120B
- Zoro # G111968869
- Country of Origin China
- Category Patio Heaters
Description
Ensure a comfortable environment with this Big Ass Fans Vesper electric heater! This heater is designed for indoor and outdoor use in covered spaces such as restaurant patios. The mounting brackets allow for wall or ceiling mounting to target heat wherever you need it and they are adjustable to achieve the perfect angle. The sleek low-profile design will seamlessly fit your space and it simply requires a suitable mounting structure and a 6' 7'' minimum ceiling height. This model features a solid extruded aluminum construction for long-lasting durability.This heater offers 80% radiant efficiency for an impressive heating performance. It boasts a 1500W output and a coverage area of up to 49 sq. ft. in indoor spaces and up to 35 sq. ft. in covered outdoor spaces. It offers quiet operation and zero light emission for non-disruptive use. Plus it features an LED on / off indicator light for additional safety. This unit requires a 120V electrical connection for operation and it can be hardwired to a switch or thermostat for easy operation.Overall Dimensions:Length: 34''Width: 8''Height: 2 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Thermostat Guard, Off-White, Plastic (4E644)
- DAIKIN Motor, 115V, 0.2 HP, 1400 rpm, Double Shaft (106163004)
- HONEYWELL HOME BACKFLOW PREVENTER, 1/2" NPT, 175 PSI MAX, (BP900)
- EMPIRE COMFORT SYSTEMS Pilot Burner and Thermopile (R1228)
- BROMIC HEATING White Tungsten Smart-Heat Electric Outdoor Patio White Heater - 220-240V, 6000W (BH0420013)
- INFORESIGHT CONSUMER PRODUCTS Solaira SICR-60240L1B Infrared Heater 6.0kw 208-240V Black (SICR60240B)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater Freestanding with Remote (HEA-215110CVR)
- DAYTON 34000 BtuH Infrared Patio Heater, NG (21MK93)
- HILAND Commerical Natural Gas Hammered Bronze Glass Tube Heater (NG-GT-BRZ)
- PARAGON OUTDOOR Outdoor Glow Electric Heater, 82.5”, 1500W (OH-E815B)
- WESTINGHOUSE Westinghouse Infrared Electric Outdoor Heater With LED light - Hanging with Remote Control (WES31-1544)
- Big Ass Fans Heaters & Furnaces