Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-3001L13S34V56
Zoro # G9154404
product price: $1,224.99
/ea
Free Shipping & Returns
$1,224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 1/4 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 345
- Blade Material Galvalume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3001L13S34V56
- Zoro # G9154404
- UPC # 810013332360
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 38 1/4 in |
Depth | 19 1/2 in |
Blade Diameter | 30 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 634 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 345, Drive Type Direct Drive, Height 38 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIRONMENTAL Motor, 1/12 HP, 277V, 1 Phase PSC (70556326)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 62in Matte Black with Remote Control and Remote Control (FR-W1910-62)
- HONEYWELL HOME Vertical Programmable Thermostats, 5-2 Programs, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH2110DV1008/U)
- DAYTON Axial Fan, Round, 115V AC, 1 Phase, 200 cfm, 5 15/16 in W. (2RTK7)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- O2COOL 10.55 in. H X 2.75 in. D 1 speed Misting Fan (FML0001)
- ALERA 28" 3-Speed Tower Fan, Plastic, Black (FAN283)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- MAXX AIR HVWM 18 Wall-Mount Fan, 3-Speed, 1350 cfm Low, 1400 cfm Medium, 1450 cfm High, 120 V, Black/Mill (HVWM 18)
- Big Ass Fans Residential Fans