Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-3001L13S34
Zoro # G9153713
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 38 1/4 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 345
- Amps 4.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3001L13S34
- Zoro # G9153713
- UPC # 810013332339
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 38 1/4 in |
Depth | 19 1/2 in |
Blade Diameter | 30 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 634 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 345, Drive Type Direct Drive, Height 38 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 10-1/4 In. L (815-150-030)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 7 (5M319)
- HEIL QUAKER /ICP 12100206000052 Air Cleaner (1210020600)
- NAVAC Manifold Gauge, 3-1/8"OD, Aluminum Body, R22/410A/134a/404A, No Hoses (N2A4)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 4.6 (FD10002A)
- ACTIVE AIR Oscillating Wall Mount Fa, 18 (ACF18)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 13 (FD10006AU)
- HONEYWELL Honeywell HWLHT900 Turbo Table Air Circulator Fan, 3-Speed, 6.5"L x 11.3"W x 11"H, Wall Mount, Black (HWLHT900)
- AIR KING 20" Wall Mount Fan (9020)
- AIR KING 24" Wall Mount Fan (9024)
- DAYTON Pedestal Fan, 3 Speeds, Silver, Tilting Head (61LD85)
- Big Ass Fans Residential Fans