Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-3001L10S34
Zoro # G9153503
product price: $1,390.99
/ea
Free Shipping & Returns
$1,390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 75 3/4 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 345
- Standards ETL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-3001L10S34
- Zoro # G9153503
- UPC # 810013332346
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 75 3/4 in |
Depth | 19 1/2 in |
Base Dia. | 20 in |
Blade Diameter | 30 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 634 fpm, Motor HP 1/3 hp, Fan Mounting Location Floor, Mobile, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 345, Drive Type Direct Drive, Height 75 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Forest Green (8/Bag) (LVSL0008FG)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-052)
- MRCOOL PreCharged 35FT Line Set (NV35-3834)
- HONEYWELL Replaces M744T1004. 120- V 50/60 Hz. 15V (M7284C1000/U)
- AIR KING 18" Wall Mount Fan, Oscillating, 3 Speeds, 120VAC, Remote Control (9850)
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- LORELL USB Personal Fan 127 mm Diameter Black (44564)
- PERFECT AIRE 6.25 in. H X 4 in. D 1 speed Table Fan (1PAFD4)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- AIR KING 30" Wall Mount Fan, Oscillating (9075)
- LITEZALL Rechargeable Fan Light (LARCHFAN14)
- Big Ass Fans Residential Fans