Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-2401L13S34V56
Zoro # G9153479
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 334
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-2401L13S34V56
- Zoro # G9153479
- UPC # 810013332315
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 32 in |
Depth | 19 1/2 in |
Blade Diameter | 24 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 561 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 334, Drive Type Direct Drive, Height 32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Air King AS50 Exhaust Fan, 50 cfm, White, 0.9 A (AS50)
- OWENS CORNING CNT RIDGEVENT 11.25""X20' (OCVSRR)
- SIEMENS Passkey Tool (544-643A)
- BRISKHEAT Heavy Insulated Heating Tape, XtremeFLEX®, 120VAC, 420W, 0.5" W x 8' L (BIH051080L)
- DAYTON Mobile Floor Fan, 3 Speeds, Silver, Carrying Handle (61LD87)
- LASKO Power Circulator Fan, Black, 15-1/4 in H (A10802)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- LASKO Lasko 47 in H X 16 in D 3 speed Oscillating Pedestal Fan (S16201)
- TPI INDUSTRIAL Table Fan, 3 Speeds, White (ODF-16)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- DAYTON 6" Table & Floor Fan, Non-Oscillating, 2 Speeds, 120VAC, White (410C95)
- Big Ass Fans Residential Fans