Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-2401L12S34
Zoro # G9154702
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 32 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 334
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-2401L12S34
- Zoro # G9154702
- UPC # 810013332308
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 32 in |
Depth | 19 1/2 in |
Blade Diameter | 24 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 561 fpm, Motor HP 1/3 hp, Fan Mounting Location IBeam, Post, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 334, Drive Type Direct Drive, Height 32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Blower, Centrifugal, 1725 rpm (9504-50)
- SUPCO Low Pressure Switch, Range 10-25 (SLP1025)
- QMARK Double Pole Thermostat, Rated 25A (HBBT2)
- NORITZ Bird Screen For 3" Pvc Pipe Termination (VT3-PVCS)
- BEST COMFORT 9 In. 3-Speed Twin Window Fan (FW23-8HS)
- ALERA Alera Group ALEFANBX10B 120V 0.7A 9 in. 3-Speed Plastic Desktop Box Fan; White (FANBX10B)
- VORNADO FA1-0050-06, Duo Small Room Tower Fan, 120V, 60 CFM, Black (FA1-0062-06)
- LASKO TOWER FAN W/REMOTE 36"" (2510)
- VORNADO AIR Vornado® Zippi Personal Fan, White (FA1-0007-43)
- LASKO Lasko 47 in H X 16 in D 3 speed Oscillating Pedestal Fan (S16201)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- Big Ass Fans Residential Fans