Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-2401L11S34V56
Zoro # G9155515
product price: $1,495.99
/ea
Free Shipping & Returns
$1,495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72 5/8 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 334
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-2401L11S34V56
- Zoro # G9155515
- UPC # 810013332322
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 72 5/8 in |
Depth | 19 1/2 in |
Blade Diameter | 24 in |
Base Dia. | 20 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 561 fpm, Motor HP 1/3 hp, Fan Mounting Location Floor, Mobile, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 334, Drive Type Direct Drive, Height 72 5/8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASO Coil, 24V (RSDA95A-25AC)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, 304 Stainless Steel, 22 ga GA, 6 in W, 8" L, 6 in H (8040026034)
- AIR HANDLER 8x30x1 Synthetic Pleated Air Filter, MERV 8 (6B916)
- ESSEX WHITE RODGERS Evaporative Cooler Control Kit (21D28 006)
- POWERZONE PowerZone FES50-T2 Pedestal Fan with Drum/Stand, 3-Blade, 3-Speed, 120 V, Black (FES50-T2)
- TREVA/O2COOL 10" Compact Fan, 2 Speeds, Gray (FD10018L)
- LORELL 3-speed Box Fan (00301)
- DYSON Cool AM07 Air Multiplier Tower Fan, FDS, Black/Nickel (AM07BLACK)
- ALERA 20" Super-Circulator 3-Speed Tilt Fan, Plastic, Black (FAN203)
- EXTREMEMIST 3-n-1 Portable Misting Fan w/ Solar Panel, Mist Pump & 16ft Mist Line attachment (423698)
- AIR KING 20" Wall Mount Fan (9020)
- Big Ass Fans Residential Fans