Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-2001L13S34
Zoro # G9154352
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25 13/16 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 326
- Fan Power Source Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-2001L13S34
- Zoro # G9154352
- UPC # 810013332230
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 25 13/16 in |
Depth | 19 1/2 in |
Blade Diameter | 20 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 357 fpm, Motor HP 1/3 hp, Fan Mounting Location Wall, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 326, Drive Type Direct Drive, Height 25 13/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Spring Lock Coupler Tool Set, A/C (1YMH1)
- TRACERLINE Yellow Fluorescent Leak Detection Dye (TP-3380-0008)
- AIR VENT Foundation Vent 9.5X17.1 (RABL)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7A695)
- LASKO Platinum Desktop Wind Tower, 4910 (4910)
- ILIVING 18 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC18)
- BEST COMFORT 20 In. 3-Speed White Box Fan (FB50-16HA)
- LASKO 3PL TwistTop 3 Spd Tower Fan (4911)
- LASKO 16" Pedestal Fan, Oscillating, White (S16201)
- AIR KING 7" Window & Table Fan, 2 Speeds, 120VAC (9137)
- LASKO Twin Window Fan with Bluetooth, W09560 (W09560)
- Big Ass Fans Residential Fans