Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-2001L12S34
Zoro # G9153591
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25 13/16 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 326
- Blade Material Galvalume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-2001L12S34
- Zoro # G9153591
- UPC # 810013332254
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 25 13/16 in |
Depth | 19 1/2 in |
Blade Diameter | 20 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 357 fpm, Motor HP 1/3 hp, Fan Mounting Location IBeam, Post, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 326, Drive Type Direct Drive, Height 25 13/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Flashing Alum Versa24X10 (66324)
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- HOSHIZAKI Cube Guide (B) (322644-02)
- IPOWER 18 Inch Plastic Floor Fan, Black (HIFANXFLOOR18PLATICEXP)
- POWERZONE PowerZone FT-30 Oscillating Table Fan, 3-Speed (FT-30)
- AIR KING Wall Mount Fan, 12 in Oscillating, 3 Speeds, 120VAC, White (9012)
- ZORO SELECT 3-1/2" Table & Floor Fan, Non-Oscillating, 1 Speeds, 5VDC, Black, 180 Degrees Pitch Angle, USB Cord (38HX83)
- VORNADO AIR Vornado 17 Inch Silver Swan Retro Oscillating Fan (FA1-0003-13)
- LASKO Oscillating Air Stik Slim Fan, 4000L (4000)
- POWERZONE PowerZone CZHV18B Floor Fan, 18 in Dia Blade, 120 VAC, Black (LF-18)
- Big Ass Fans Residential Fans