Shop All Residential Fans
Big Ass Fans
Standard-Duty Industrial Fan, Variable Speeds, Black
Mfr # F-AE1-2001L11S34
Zoro # G9153932
product price: $1,174.99
/ea
Free Shipping & Returns
$1,174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 69 1/2 in
- Includes Controller, Mount
- Voltage 120V AC
- Watts 326
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Big Ass Fans
- MFR # F-AE1-2001L11S34
- Zoro # G9153932
- UPC # 810013332247
- Country of Origin United States
- Category Residential Fans
Dimensions
Height | 69 1/2 in |
Depth | 19 1/2 in |
Base Dia. | 20 in |
Blade Diameter | 20 in |
Description
Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Air Velocity @ 20 Ft. 357 fpm, Motor HP 21/64 hp, Fan Mounting Location Floor, Mobile, Sound Level 65 dBA, Max. Ambient Temp. 104 Degrees F, Hz 50/60 Hz, Watts 326, Drive Type Direct Drive, Height 69 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Comfort Collection 700 sq ft 30000 BTU Natural Gas/Propane Wall Heater (F299952)
- JB INDUSTRIES Refrig Ball Valve, 5/8" ODF, 500 psi (V34202)
- HONEYWELL THERMAL SOLUTIONS 129178E/U L404, L408, L604, L608 (129178E/U)
- COPELAND Poe Oil 1 Gallon (998-E022-01)
- IPOWER Stand fan, 7'', retro style, black (HIFANSTANDRETRO7B)
- NAUTILUS Fan Vertical Discharge (505)
- TREVA 5.25 in. H X 3.5 in. D 3 settings Rechargeable Fan (FD35B01)
- ILIVING 18 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC18)
- VORNADO AIR Vornado® Zippi Personal Fan, Gray (FA1-0007-82)
- POWERZONE PowerZone BP2-9A Reversible Window Fan, 9 in Dia Blade, White (BP2-9A)
- LASKO Oscillating Air Stik Slim Fan, 4000L (4000)
- Big Ass Fans Residential Fans